Zoro Homepage

Playground, Multi-Color

  • Mfr # UPLAY-047-P

  • Zoro # G210918772


product price: $9,859.99
/ea
Item requires special delivery charges. A $985.00 per item surcharge will be applied.

Key Features

Color
Multi-Color
Installation Zone Width
19.8 ft
Style Name
Lafayette
For Age Range
2 to 5 yr, 5 to 12 yr
Features
Beanstalk Climbers, Castle Bridge, Ships Wheel Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPLAY-047-P
Zoro #
G210918772
UPC #
-
Country of Origin
United States

Dimensions

Installation Zone Width
19.8 ft
Installation Zone Length
38.4 ft

Details

Color
Multi-Color
Item
Playground
Style Name
Lafayette
For Age Range
2 to 5 yr, 5 to 12 yr
Features
Beanstalk Climbers, Castle Bridge, Ships Wheel Panel
ADA Accessibility
ADA Accessible
Standards
IPEMA Compliant

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.