Zoro Homepage

Playhouse, Multi-Color

  • Mfr # DC-PLAY/02-08-0186

  • Zoro # G610918549


product price: $4,539.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Color
Multi-Color
User Capacity - Low
15
For Age Range
6 to 23 mo
Mount Type
Anchor Bolt
Style Name
Playhouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-PLAY/02-08-0186
Zoro #
G610918549
UPC #
-
Country of Origin
United States

Dimensions

Installation Zone Width
11.8 ft
Installation Zone Length
13.7 ft

Details

Color
Multi-Color
Item
Playhouse
User Capacity - Low
15
For Age Range
6 to 23 mo
Mount Type
Anchor Bolt
Style Name
Playhouse
User Capacity - High
25
Standards
IPEMA Compliant
Features
Clock Panel, Gear Panel, Peek-A-Boo Panel, Shapes & Objects Panel, Spinning Panel, Window Panels
ADA Accessibility
ADA Accessible

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.