Zoro Homepage

Playhouse, Multi-Color

  • Mfr # DC-PLAY/02-08-0187

  • Zoro # G410918565


product price: $4,539.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Color
Multi-Color
For Age Range
6 to 23 mo
Style Name
Playhouse
Installation Zone Length
13.7 ft
User Capacity - Low
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-PLAY/02-08-0187
Zoro #
G410918565
UPC #
-
Country of Origin
United States

Dimensions

Installation Zone Length
13.7 ft
Installation Zone Width
11.8 ft

Details

Color
Multi-Color
Item
Playhouse
For Age Range
6 to 23 mo
Style Name
Playhouse
User Capacity - Low
15
Mount Type
Ground Spike
Features
Clock Panel, Gear Panel, Peek-A-Boo Panel, Shapes & Objects Panel, Spinning Panel, Window Panels
ADA Accessibility
ADA Accessible
Standards
IPEMA Compliant
User Capacity - High
25

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.