Zoro Homepage

Preschool Bench, 36 in L, Red

  • Mfr # 940PPS-V3

  • Zoro # G610918464


product price: $740.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Frame Color
Red
Product Type
Preschool Bench
Number of Arms
0
Number of Supports
2
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940PPS-V3
Zoro #
G610918464
UPC #
-
Country of Origin
United States

Dimensions

Seat Depth
12 in
Frame Diameter
1 5/8 in
Overall Depth
20 7/8 in
Back Material Thickness
7 ga
Seat Height
12 in
Overall Length
36 in
Overall Height
25 5/8 in
Back Height
25 1/2 in
Seat Material Thickness
11 ga
Back Depth
12 in

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.