Zoro Homepage

Rectangle Hot Coal Bin, 33 7/16" H, Black

  • Mfr # P675

  • Zoro # G610919799


product price: $552.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
33 1/2 in
Color
Black
Shape
Rectangle
Product Type
Hot Coal Bin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P675
Zoro #
G610919799
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 1/2 in

Details

Material
Steel
Item
Hot Coal Bin
Color
Black
Shape
Rectangle
Product Type
Hot Coal Bin

Description

Hot Coal Bin, Color Black, Shape Rectangle, Material Steel, Overall Height 33 1/2 in, Overall Diameter Not Applicable, Product Type Hot Coal Bin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.