Zoro Homepage

Round Planter, 18 in H, Brown

  • Mfr # RD2418-R

  • Zoro # G010919795


product price: $739.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Recycled Plastic
Shape
Round
Product Type
Planter
Overall Height
18 in
Overall Diameter
26 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD2418-R
Zoro #
G010919795
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Diameter
26 3/4 in

Details

Material
Recycled Plastic
Color
Brown
Item
Planter
Shape
Round
Product Type
Planter

Description

Round Recycled Cedar Planter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.