Zoro Homepage

Single Bay Commercial Bipod Swing Set w/Strap Seats, Blue

  • Mfr # PBP-8-1C-BLU

  • Zoro # G0050552


product price: $1,769.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Height
8 ft
Number of Bays
1
Installation Zone Width
32 ft
Frame Diameter
2 3/8 in
For Age Range
2 to 5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBP-8-1C-BLU
Zoro #
G0050552
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Installation Zone Width
32 ft
Frame Diameter
2 3/8 in
Installation Zone Length
24.92 ft

Details

Item
Swing Set
Number of Bays
1
For Age Range
2 to 5 yr
Number of Inclusive Seats
0
Standards
ASTM F1292, CSPC Compliant
Number of Swings
4
Yoke Connector Color
Green
ADA Accessibility
Not ADA Accessible
Seat Color
Black
Number of Toddler Seats
2
Mount Type
In-Ground Kit
Number of Strap Seats
0
Frame Material
Steel
Frame Color
Silver

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.