Spinner, Blue
Mfr # UP113
Zoro # G210918536
product price: $9,429.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
Key Features
Color
Blue
Standards
IPEMA Compliant
User Capacity - Low
8
For Age Range
5 to 12 yr
Features
Multiple Handrails
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP113
Zoro #
G210918536
UPC #
-
Country of Origin
United States
Dimensions
Installation Zone Width
19.7 ft
Installation Zone Length
19.7 ft
Details
Color
Blue
Item
Spinner
Standards
IPEMA Compliant
User Capacity - Low
8
For Age Range
5 to 12 yr
Features
Multiple Handrails
Style Name
Supersonic Spinner
User Capacity - High
10
ADA Accessibility
Not ADA Accessible
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.