Zoro Homepage

Spinner, Yellow

  • Mfr # UP117

  • Zoro # G210918741


product price: $4,549.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Color
Yellow
User Capacity - Low
1
For Age Range
5 to 12 yr
Features
Multiple Handrails
Installation Zone Diameter
20.1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP117
Zoro #
G210918741
UPC #
-
Country of Origin
United States

Dimensions

Installation Zone Diameter
20.1 ft

Details

Color
Yellow
Item
Spinner
User Capacity - Low
1
For Age Range
5 to 12 yr
Features
Multiple Handrails
ADA Accessibility
Not ADA Accessible
Standards
IPEMA Compliant
Style Name
Supersonic Spinner-Mini
User Capacity - High
12

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.