Square Planter, 18 in H, Black
Mfr # 17-SQP
Zoro # G710988619
product price: $1,238.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Steel
Shape
Square
Overall Height
18 in
Product Type
Planter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-SQP
Zoro #
G710988619
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 in
Details
Material
Steel
Color
Black
Item
Planter
Shape
Square
Product Type
Planter
Description
Pasadena Planter,Portable Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.