Zoro Homepage

Square Planter, 18 in H, Green

  • Mfr # SQ2418-R

  • Zoro # G710919859


product price: $890.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Recycled Plastic
Shape
Square
Product Type
Planter
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ2418-R
Zoro #
G710919859
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in

Details

Material
Recycled Plastic
Color
Green
Item
Planter
Shape
Square
Product Type
Planter

Description

Square Recycled Cedar Planter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.