Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stepping Boulder, Gray

  • Mfr # 3SB

  • Zoro # G110918766


product price: $3,729.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Gray
Style Name
Stepping Boulder
User Capacity - High
12
Features
Durable, Hand-Painted Stone
User Capacity - Low
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SB
Zoro #
G110918766
UPC #
-
Country of Origin
United States

Dimensions

Installation Zone Length
20 ft
Installation Zone Width
13.9 ft

Details

Color
Gray
Item
Stepping Boulder
Style Name
Stepping Boulder
User Capacity - High
12
Features
Durable, Hand-Painted Stone
User Capacity - Low
1
For Age Range
2 to 5 yr
Mount Type
In-Ground Kit
Standards
IPEMA Compliant
ADA Accessibility
Not ADA Accessible
Material
Glass Fiber Reinforced Concrete

Description

Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.