Zoro Homepage

12V 1000 MCA Maintenance-Free Marine Battery Group 27

  • Mfr # 1027M

  • Zoro # G715321107


product price: $149.99
/ea
Sold in multiples of 4 for $599.96
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
6.63 in
Height
9.06 in
Length
12 in
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027M
Zoro #
G715321107
UPC #
-
Country of Origin
United States

Dimensions

Width
6.63 in
Height
9.06 in
Length
12 in
BCI Group Size
27

Details

Chemistry
Lead Acid
Voltage
12V
Includes
1 battery
Cell Type
Flooded Lead Acid
Cold Cranking Amps
1000 CCA
Features
Maintenance-Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.