Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V 1060 CCA Maintenance-Free Deep Cycle Battery Group 31M

  • Mfr # EV31

  • Zoro # G715321060


product price: $301.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Chemistry
Lead Acid
Width
6.81 in
Height
9.27 in
Voltage
12V
Length
12.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV31
Zoro #
G715321060
UPC #
-
Country of Origin
United States

Dimensions

Width
6.81 in
Height
9.27 in
Length
12.9 in
BCI Group Size
31M

Details

Chemistry
Lead Acid
Voltage
12V
Cell Type
Flooded Lead Acid
Includes
1 battery
Cold Cranking Amps
1060 CCA
Features
Maintenance-Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.