Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V 1300 CCA Flooded Heavy Duty Battery Group 8D

  • Mfr # S8D

  • Zoro # G415321322


product price: $427.99
/ea
Sold in multiples of 2 for $855.98
Additional $82.50 delivery surcharge applies per item.
See details

Key Features

Chemistry
Lead Acid
Width
10.98 in
Height
9.8 in
Voltage
12V
Length
20.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8D
Zoro #
G415321322
UPC #
-
Country of Origin
United States

Dimensions

Width
10.98 in
Height
9.8 in
Length
20.55 in
BCI Group Size
8D

Details

Chemistry
Lead Acid
Voltage
12V
Includes
1 battery
Cell Type
Flooded Lead Acid
Cold Cranking Amps
1300 CCA

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.