This item is Discontinued.

This item is Discontinued.
12V 5Ah F1 AGM Battery Upgrade for ADT 804302, Security Manager 2000, 3000, ADT Safewatch Pro 3000 (Discontinued)
Mfr #
UP1250-F1
Zoro #
G315321057
UPC # 806593412325
Country of Origin Viet Nam
Category Sealed Lead Acid Batteries
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UP1250-F1
Zoro #
G315321057
UPC #
806593412325
Country of Origin
Viet Nam
Dimensions
Width
2.76 in
Height
3.98 in
Length
3.54 in
Details
Chemistry
Sealed Lead Acid
Voltage
12V
Terminal Type - Batteries
F1
Capacity
5 Ah
Cell Type
Absorbent Glass Mat (AGM)
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
For Use With
ADT Security 804302, ADT Security DSC PC1555, ADT Security DSC PC1555MX, ADT Security Manager 2000, ADT Security Manager 3000, ADT Security Safewatch Pro 2000, ADT Security Safewatch Pro 3000, ADT Security Vista 10SE
Includes
1 battery
Description
This is an ULTRAPOWER brand 12V 5Ah replacement battery that is 100% compatible with ADT alarm systems, including the ADT Security Alarm 804302, ADT Security Alarm Security Manager 2000, ADT Safewatch Pro 3000, ADT 804302, ADT Security Manager 3000, ADT Security Alarm Safewatch Pro 3000EN, ADT DSC PC1555, ADT Security Alarm Safewatch Pro 3000, ADT Safewatch Pro 2000. ULTRAPOWER UP1250-F1 is a 12V 5Ah maintenance-free, spill-proof, leak-proof, rechargeable AGM battery. ULTRAPOWER AGM batteries are dependable, vibration-resistant, can be mounted in any position except upside-down, and have long-lasting high performance in hot and cold conditions. Item Dimensions: 3.54 x 3.98 x 2.76 in. Item Weight: 3.09 lb. Terminal: F1 Includes: 1 battery. NOTE: This listing is only for the battery. Wire harnesses and mounting accessories are not included. Please retain your original equipment cables, wiring harnesses, and hardware. 30- day refunds and full 1 year warranty. ULTRAPOWER AGM batteries can deep-cycle - fully discharge then quickly recharge - perfect for backup power, UPS, emergency lighting, alarm systems, lanterns, toys, and mobility applications including wheelchairs and scooters. AGM batteries recharge faster than other types of sealed lead acid batteries. AGM batteries have low internal resistance, can deliver high current on demand, and have a long service life, even when deep-cycled. Absorbed Glass Mat refers to the battery's internal design, in which the electrolyte acid is absorbed by fiberglass mats sandwiched between the lead battery plates. AGMs are valve-regulated, meaning gas produced during charging is reabsorbed into the electrolyte, and a safety valve relieves excess pressure if the battery is overcharged.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.