Zoro Homepage

12V 625 MCA Maintenance-Free Marine Battery Group 24

  • Mfr # EV24

  • Zoro # G615321221


product price: $131.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Chemistry
Lead Acid
Width
6.6 in
Height
9.25 in
Length
11.13 in
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV24
Zoro #
G615321221
UPC #
-
Country of Origin
United States

Dimensions

Width
6.6 in
Height
9.25 in
Length
11.13 in
BCI Group Size
24

Details

Chemistry
Lead Acid
Voltage
12V
Cell Type
Flooded Lead Acid
Includes
1 battery
Features
Maintenance-Free
Cold Cranking Amps
625 CCA

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.