This item is Discontinued.

Ultrapower 12V 7Ah F1 AGM Battery Upgrade for Enduring 6-FM-7 6-FM-7.5 UP1270-F1

This item is Discontinued.

Ultrapower

12V 7Ah F1 AGM Battery Upgrade for Enduring 6-FM-7 6-FM-7.5 (Discontinued)

Mfr # UP1270-F1
Zoro # G115321189
UPC # 806593412349
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UP1270-F1
Zoro #
G115321189
UPC #
806593412349
Country of Origin
Viet Nam

Dimensions

Width
2.56 in
Height
3.7 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid
Terminal Type - Batteries
F1
Voltage
12V
Capacity
7 Ah
Includes
1 battery
Features
Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
Cell Type
Absorbent Glass Mat (AGM)

Description

ULTRAPOWER UP1270-F1 is a 12V 7Ah maintenance-free, spill-proof, leak-proof, rechargeable AGM battery. ULTRAPOWER AGM batteries are dependable, vibration-resistant, can be mounted in any position except upside-down, and have long-lasting high performance in hot and cold conditions.Item Dimensions: 5.94 x 3.7 x 2.56 in. Item Weight: 4.18 lb. Terminal: F1 Includes: 1 battery. NOTE: This listing is only for the battery. Wire harnesses and mounting accessories are not included. Please retain your original equipment cables, wiring harnesses, and hardware.30- day refunds and full 1 year warranty.ULTRAPOWER AGM batteries can deep-cycle - fully discharge then quickly recharge - perfect for backup power, UPS, emergency lighting, alarm systems, lanterns, toys, and mobility applications including wheelchairs and scooters.AGM batteries recharge faster than other types of sealed lead acid batteries. AGM batteries have low internal resistance, can deliver high current on demand, and have a long service life, even when deep-cycled.Absorbed Glass Mat refers to the battery's internal design, in which the electrolyte acid is absorbed by fiberglass mats sandwiched between the lead battery plates. AGMs are valve-regulated, meaning gas produced during charging is reabsorbed into the electrolyte, and a safety valve relieves excess pressure if the battery is overcharged.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.