Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Burner Cantilever Grill

  • Mfr # 632-3

  • Zoro # G3505400


product price: $389.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Cantilever
Cooking Surface Dimensions
300 x 300
Overall Length
20 1/8 in
Overall Depth
18 3/8 in
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632-3
Zoro #
G3505400
UPC #
-
Country of Origin
United States

Dimensions

Cooking Surface Dimensions
300 x 300
Overall Length
20 1/8 in
Overall Depth
18 3/8 in
Overall Height
40 in

Details

Item
Grill
Type
Cantilever
Burners
1
Material
Powder Coated Steel
Color
Black
Includes
Cantilever Cooking Grate
Number of Burners
1
Mount Type
Pedestal
Heat Source
Charcoal

Description

Pedestal Grill, Heat Source Charcoal, Overall Height 40 in, Overall Depth 18 3/8 in, Overall Length 20 1/8 in, Number of Burners 1, Material Powder Coated Steel, Mount Type Pedestal, Color Black, Includes Cantilever Cooking Grate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.