Heritage Outdoor Bench, 48 in L, Brown
Mfr # PB 4BROBFHER
Zoro # G010881146
product price: $1,058.99
/eaKey Features
Overall Depth
24 1/8 in
Overall Height
30 in
Frame Material
Cast Aluminum
Frame Color
Black
Series
Heritage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB 4BROBFHER
Zoro #
G010881146
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 1/8 in
Overall Height
30 in
Overall Length
48 in
Details
Frame Material
Cast Aluminum
Frame Color
Black
Item
Heritage Outdoor Bench
Series
Heritage
Product Type
Outdoor Bench
Surface Texture
Plank
Seat Structural Material
Vandal Resistant Resinwood
Includes Back
Yes
Seat Color
Brown
Description
Heritage Outdoor Bench, Frame Material Cast Aluminum, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 24 1/8 in, Overall Height 30 in, Overall Length 48 in, Seat Color Brown, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.