Shop ULTRASITE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hexagon Picnic Table, Cedar, Vandal Resistant Resinwood, 65-1/8 in L, 28-3/4 in H Overall Plank
- Mfr # PB 6HEXADACED
- Zoro # G110881589
product price:Â
$
1,290.99
/ea
Key Features
Shape
Hexagon
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB 6HEXADACED
- Zoro #
- G110881589
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 65-1/8 in
- Overall Width
- 65-1/4 in
- Overall Height
- 28-3/4 in
- Bench Height
- 17 in
- Bench Depth
- 9-1/4 in
- Tabletop Width
- 41-1/2 in
- Bench Length
- 49 in
- Umbrella Hole Diameter
- 1-9/16 in
- Tabletop Length
- 48-1/2 in
- Wire Rope Length
- 65 1/8 in
- Length
- 65 1/8 in
Description
ADA Hexagonal Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Cedar, Bench Depth 9 1/4 in, Bench Height 17 in, Bench Length 49 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter Not Applicable, Frame Material Recycled Plastic, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole Yes, Mounting Location Portable, Number of Benches 3, Overall Diameter Not Applicable, Overall Height 28 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.