Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Bench, 48 in. L., 36 in. H, Blue

  • Mfr # 922-B4-BLUE

  • Zoro # G2297578


product price: $1,606.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Depth
27 1/4 in
Overall Height
39 1/8 in
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922-B4-BLUE
Zoro #
G2297578
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
39 1/8 in
Back Material Thickness
7 ga
Seat Depth
15 in
Overall Length
48 in
Seat Material Thickness
11 ga
Seat Height
18 1/8 in

Details

Color
Blue
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Blue
Item
Outdoor Bench
Includes
Hardware
Mounting
Portable
Surface Material
Thermoplastic Coated Metal
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Series
Savannah
Weight Capacity
300 lb
Shape
Straight
Includes Mounting Hardware
No
Back Color
Blue
Seat Coating/Finish
Thermoplastic Coated
Seat Color
Blue
Back Structural Material
Steel
Edge Style
Rounded
Number of Supports
2
Includes Back
Yes
Number of Arms
2
Seat Structural Material
Steel
Surface Texture
Plank
Support Style
Leg
Back Coating/Finish
Thermoplastic Coating

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 39 1/8 in, Overall Length 48 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Blue, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Blue, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.