Outdoor Bench, 48 in. L, 36 in. H, Burgundy

  • Mfr # 922-S4-BURGUNDY

  • Zoro # G2296476


product price:  $1,547.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Burgundy
Overall Depth
27 1/4 in
Overall Height
36 1/8 in
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
922-S4-BURGUNDY
Zoro #
G2296476
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
36 1/8 in
Seat Height
18 1/8 in
Back Material Thickness
7 ga
Seat Depth
15 in
Seat Material Thickness
11 ga
Overall Length
48 in

Details

Color
Burgundy
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Burgundy
Item
Outdoor Bench
Includes
Hardware
Load Rating (Lb.)
300 lb
Surface Material
Thermoplastic Coated Metal
Mounting
Portable, Surface
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Series
Savannah
Shape
Straight
Weight Capacity
300 lb
Back Structural Material
Steel
Support Style
Leg
Edge Style
Rounded
Number of Arms
2
Seat Coating/Finish
Thermoplastic Coated
Includes Back
Yes
Back Coating/Finish
Thermoplastic Coating
Seat Color
Burgundy
Seat Structural Material
Steel
Includes Mounting Hardware
No
Surface Texture
Plank
Number of Supports
2
Back Color
Burgundy

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 36 1/8 in, Overall Length 48 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Burgundy, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Burgundy, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.