Outdoor Bench, 48 in. L, 36 in. H, Green

  • Mfr # 922-B4-GREEN

  • Zoro # G2286481


product price:  $1,625.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Green
Overall Depth
27 1/4 in
Overall Height
39 1/8 in
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
922-B4-GREEN
Zoro #
G2286481
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
39 1/8 in
Back Material Thickness
7 ga
Seat Material Thickness
11 ga
Seat Height
18 1/8 in
Seat Depth
15 in
Overall Length
48 in

Details

Color
Green
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Green
Item
Outdoor Bench
Includes
Hardware
Surface Material
Thermoplastic Coated Metal
Mounting
Portable
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Weight Capacity
300 lb
Shape
Straight
Series
Savannah
Surface Texture
Plank
Seat Structural Material
Steel
Edge Style
Rounded
Number of Supports
2
Number of Arms
2
Includes Back
Yes
Seat Color
Green
Back Structural Material
Steel
Seat Coating/Finish
Thermoplastic Coated
Support Style
Leg
Back Coating/Finish
Thermoplastic Coating
Back Color
Green
Includes Mounting Hardware
No

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 39 1/8 in, Overall Length 48 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Green, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Green, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.