Outdoor Bench, 48 in. L, 36 in. H, Red

  • Mfr # 922-B4-RED

  • Zoro # G3324426


product price: $1,496.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Overall Depth
27 1/4 in
Overall Height
39 1/8 in
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922-B4-RED
Zoro #
G3324426
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
39 1/8 in
Back Material Thickness
7 ga
Seat Depth
15 in
Seat Height
18 1/8 in
Seat Material Thickness
11 ga
Overall Length
48 in

Details

Color
Red
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Red
Item
Outdoor Bench
Includes
Hardware
Mounting
Portable
Surface Material
Thermoplastic Coated Metal
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Series
Savannah
Shape
Straight
Weight Capacity
300 lb
Seat Coating/Finish
Thermoplastic Coated
Back Coating/Finish
Thermoplastic Coating
Surface Texture
Plank
Edge Style
Rounded
Number of Arms
2
Back Structural Material
Steel
Number of Supports
2
Back Color
Red
Support Style
Leg
Seat Structural Material
Steel
Includes Back
Yes
Seat Color
Red
Includes Mounting Hardware
No

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 39 1/8 in, Overall Length 48 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Red, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Red, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.