Zoro Homepage

Outdoor Bench, 48 in L, Cedar

  • Mfr # PB 4CEDCPAE

  • Zoro # G010881252


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
26 7/8 in
Overall Height
33 1/2 in
Frame Material
Recycled Plastic
Frame Color
Black
Series
Comfort Park Avenue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB 4CEDCPAE
Zoro #
G010881252
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 7/8 in
Overall Height
33 1/2 in
Overall Length
48 in

Details

Frame Material
Recycled Plastic
Frame Color
Black
Item
Outdoor Bench
Series
Comfort Park Avenue
Surface Texture
Plank
Product Type
Outdoor Bench
Seat Color
Cedar
Seat Structural Material
Vandal Resistant Resinwood
Includes Back
Yes

Description

Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 26 7/8 in, Overall Height 33 1/2 in, Overall Length 48 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.