Outdoor Bench, 48 in L, Green
Mfr # PB 4GRECPAE
Zoro # G110881350
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
26 7/8 in
Overall Height
33 1/2 in
Frame Material
Recycled Plastic
Frame Color
Black
Series
Comfort Park Avenue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB 4GRECPAE
Zoro #
G110881350
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 7/8 in
Overall Height
33 1/2 in
Overall Length
48 in
Details
Frame Material
Recycled Plastic
Frame Color
Black
Item
Outdoor Bench
Series
Comfort Park Avenue
Surface Texture
Plank
Includes Back
Yes
Seat Structural Material
Vandal Resistant Resinwood
Product Type
Outdoor Bench
Seat Color
Green
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 26 7/8 in, Overall Height 33 1/2 in, Overall Length 48 in, Seat Color Green, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.