Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Bench, 72 in. L, 36 in. H, Blue

  • Mfr # 922-B6-BLUE

  • Zoro # G3326821


product price: $1,746.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Overall Depth
27 1/4 in
Overall Height
39 in
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922-B6-BLUE
Zoro #
G3326821
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
39 in
Overall Length
72 in
Seat Material Thickness
11 ga
Seat Height
18 1/8 in
Seat Depth
15 in
Back Material Thickness
7 ga

Details

Color
Blue
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Blue
Item
Outdoor Bench
Surface Material
Thermoplastic Coated Metal
Mounting
Portable
Includes
Hardware
Load Rating (Lb.)
300 lb
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Series
Savannah
Weight Capacity
300 lb
Shape
Straight
Back Structural Material
Steel
Surface Texture
Plank
Support Style
Leg
Seat Structural Material
Steel
Includes Back
Yes
Includes Mounting Hardware
No
Number of Arms
2
Number of Supports
2
Back Coating/Finish
Thermoplastic Coating
Back Color
Blue
Edge Style
Rounded
Seat Color
Blue
Seat Coating/Finish
Thermoplastic Coated

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 39 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Blue, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Blue, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.