Outdoor Bench, 72 in. L, 36 in. H, Green

  • Mfr # 922-S6-GREEN

  • Zoro # G3326727


product price:  $2,170.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Overall Depth
27 1/4 in
Overall Height
36 1/8 in
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922-S6-GREEN
Zoro #
G3326727
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
36 1/8 in
Seat Material Thickness
11 ga
Back Material Thickness
7 ga
Overall Length
72 in
Seat Depth
15 in
Seat Height
18 1/8 in

Details

Color
Green
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Green
Item
Outdoor Bench
Mounting
Portable
Load Rating (Lb.)
300 lb
Surface Material
Thermoplastic Coated Metal
Includes
Hardware
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Weight Capacity
300 lb
Series
Savannah
Shape
Straight
Back Coating/Finish
Thermoplastic Coating
Includes Back
Yes
Support Style
Leg
Includes Mounting Hardware
No
Edge Style
Rounded
Back Color
Green
Seat Coating/Finish
Thermoplastic Coated
Back Structural Material
Steel
Seat Structural Material
Steel
Number of Supports
2
Number of Arms
2
Seat Color
Green
Surface Texture
Plank

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 36 1/8 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Green, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Green, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.