Outdoor Bench, 72 in. L, Brown, Recycled Plastic

  • Mfr # g940P-BRN6

  • Zoro # G3502497


product price:  $977.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
BROWN
Overall Depth
22 1/2 in
Overall Height
35 in
Length
72 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
g940P-BRN6
Zoro #
G3502497
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 1/2 in
Overall Height
35 in
Length
72 in
Board Dimensions
2 in x 4 in
Frame Diameter
2 3/8 in
Overall Length
72 in
Back Height
35 in
Back Depth
72 in
Board Width
4 in
Seat Depth
11 1/2 in
Seat Height
17 3/4 in

Details

Color
BROWN
Assembly
Unassembled
Frame Material
Steel
Frame Color
Silver
Item
Outdoor Bench
Surface Material
Recycled Plastic
Includes
Back
Load Rating (Lb.)
900 lb
Mounting
In-Ground, Portable, Surface
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Weight Capacity
900 lb
Shape
Straight
Series
Extra Heavy-Duty
Includes Back
Yes
Surface Texture
Plank
Includes Mounting Hardware
No
Back Structural Material
Recycled Plastic
Support Style
Leg
Back Color
Brown
Number of Supports
3
Seat Color
Brown
Seat Structural Material
Recycled Plastic
Mounting Hardware Included
3/8 in Hex Nut, 3/8 in Washer, 3/8 x 3 1/4 in Carriage Bolt, 5/16 in Hex Nut, 5/16 in Washer, 5/16 x 4 1/2 in Carriage Bolt

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 22 1/2 in, Overall Height 35 in, Overall Length 72 in, Seat Color Brown, Seat Structural Material Recycled Plastic, Weight Capacity 900 lb, Frame Color Silver, Surface Texture Plank, Assembly Unassembled, Back Height 35 in, Board Width 4 in, Frame Finish Powder Coated, Includes Mounting Hardware No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.