Zoro Homepage

Outdoor Bench, 72 in. L, Silver

  • Mfr # 940P-A6

  • Zoro # G3502558


product price: $817.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Depth
21 5/8 in
Overall Height
34 1/4 in
Length
72 in
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940P-A6
Zoro #
G3502558
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
21 5/8 in
Overall Height
34 1/4 in
Length
72 in
Overall Length
72 in
Board Width
10 in

Details

Color
Silver
Frame Material
Steel
Frame Color
Silver
Item
Outdoor Bench
Surface Material
Aluminum
Includes
Back
Mounting
In-Ground, Portable, Surface
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Shape
Straight
Includes Mounting Hardware
No
Includes Back
Yes
Surface Texture
Solid
Seat Color
Silver
Back Color
Silver
Back Structural Material
Aluminum
Support Style
Leg
Number of Supports
2
Seat Structural Material
Aluminum

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 21 5/8 in, Overall Height 34 1/4 in, Overall Length 72 in, Seat Color Silver, Seat Structural Material Aluminum, Frame Color Silver, Surface Texture Solid, Board Width 10 in, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Arm Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.