This item is Discontinued.

Ultrasite Outdoor Bench, 72 in. L, Woodtone PB 6CEDBFCON

Outdoor Bench, 72 in. L, Woodtone (Discontinued)

  • Mfr # PB 6CEDBFCON
  • Zoro # G3502418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB 6CEDBFCON
Zoro #
G3502418
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
23 3/8 in
Overall Height
35 in
Board Width
4 in
Seat Height
17 1/8 in
Overall Length
72 in
Back Height
35 in

Details

Color
Woodtone
Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Includes
Back
Mounting
Surface
Surface Material
Wood
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Shape
Straight
Weight Capacity
900 lb
Back Structural Material
Recycled Plastic
Seat Color
Cedar
Support Style
Leg
Seat Structural Material
Vandal Resistant Resinwood
Includes Back
Yes
Edge Style
Square
Mounting Hardware Included
5/16 in Hex Nut, 5/16 in Washer, 5/16 x 4 1/2 in Carriage Bolt
Surface Texture
Plank
Number of Supports
3
Back Color
Cedar
Includes Mounting Hardware
No

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 23 3/8 in, Overall Height 35 in, Overall Length 72 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Weight Capacity 900 lb, Frame Color Black, Surface Texture Plank, Assembly Unassembled, Back Height 35 in, Board Width 4 in, Edge Style Square, Frame Finish Powder Coated, Includes Mounting Hardware No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.