Outdoor Bench, 96 in. L, 48 in. H, Green

  • Mfr # PB 8GRECOLE

  • Zoro # G3365540


product price: $1,092.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Green
Overall Depth
26 7/8 in
Overall Height
33 1/2 in
Length
96 in
Frame Material
Recycled Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB 8GRECOLE
Zoro #
G3365540
UPC #
845720011871
Country of Origin
United States

Dimensions

Overall Depth
26 7/8 in
Overall Height
33 1/2 in
Length
96 in
Board Dimensions
2 in x 6 in
Board Width
6 in
Overall Length
96 in

Details

Color
Green
Frame Material
Recycled Plastic
Frame Color
Black
Item
Outdoor Bench
Mounting
Portable
Load Rating (Lb.)
4,000 lb
Surface Material
Recycled Plastic
Product Type
Outdoor Bench
Shape
Straight
Series
Colonial
Weight Capacity
4,000 lb
Back Color
Green
Includes Mounting Hardware
No
Seat Structural Material
Vandal Resistant Resinwood
Surface Texture
Plank
Includes Back
Yes
Seat Color
Green
Number of Supports
3
Back Structural Material
Recycled Plastic
Support Style
Leg

Description

Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 26 7/8 in, Overall Height 33 1/2 in, Overall Length 96 in, Seat Color Green, Seat Structural Material Vandal Resistant Resinwood, Weight Capacity 4,000 lb, Frame Color Black, Surface Texture Plank, Board Width 6 in, Includes Mounting Hardware No, Product Type Outdoor Bench, Arm Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.