Zoro Homepage

Outdoor Bench, 96 in L, Brown

  • Mfr # PB 8BRONEW

  • Zoro # G810881421


product price: $896.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Depth
28 in
Overall Height
33 3/8 in
Frame Material
Recycled Plastic
Frame Color
Black
Series
Newport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB 8BRONEW
Zoro #
G810881421
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Height
33 3/8 in
Overall Length
96 in

Details

Frame Material
Recycled Plastic
Frame Color
Black
Item
Outdoor Bench
Series
Newport
Seat Color
Brown
Surface Texture
Plank
Product Type
Outdoor Bench
Includes Back
Yes
Seat Structural Material
Vandal Resistant Resinwood

Description

Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 28 in, Overall Height 33 3/8 in, Overall Length 96 in, Seat Color Brown, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.