Zoro Homepage

Outdoor Bench, 96 in L, Brown

  • Mfr # PB 8BROTRAING

  • Zoro # G210881373


product price: $1,126.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Depth
14 3/4 in
Overall Height
17 1/4 in
Frame Material
Steel
Frame Color
Black
Series
Trailside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB 8BROTRAING
Zoro #
G210881373
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 3/4 in
Overall Height
17 1/4 in
Overall Length
96 in

Details

Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Series
Trailside
Surface Texture
Plank
Seat Structural Material
Vandal Resistant Resinwood
Seat Color
Brown
Includes Back
No
Product Type
Outdoor Bench

Description

Outdoor Bench, Frame Material Steel, Includes Back No, Mounting Location In-Ground, Overall Depth 14 3/4 in, Overall Height 17 1/4 in, Overall Length 96 in, Seat Color Brown, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Back Height Not Applicable, Product Type Outdoor Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.