
Outdoor Bench, 96 in L, Cedar
Mfr # PB 8CEDCPAE
Zoro # G110880933
product price: $981.99
/eaKey Features
Overall Depth
26 7/8 in
Overall Height
33 1/2 in
Frame Material
Recycled Plastic
Frame Color
Black
Series
Comfort Park Avenue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB 8CEDCPAE
Zoro #
G110880933
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 7/8 in
Overall Height
33 1/2 in
Overall Length
96 in
Details
Frame Material
Recycled Plastic
Frame Color
Black
Item
Outdoor Bench
Series
Comfort Park Avenue
Seat Color
Cedar
Seat Structural Material
Vandal Resistant Resinwood
Includes Back
Yes
Surface Texture
Plank
Product Type
Outdoor Bench
Description
Outdoor Bench, Frame Material Recycled Plastic, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 26 7/8 in, Overall Height 33 1/2 in, Overall Length 96 in, Seat Color Cedar, Seat Structural Material Vandal Resistant Resinwood, Frame Color Black, Surface Texture Plank, Product Type Outdoor Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.