Outdoor Bench, 96 in. L, Gray, Recycled Plastic
Mfr # g940P-GRY8
Zoro # G3502521
product price:Â $993.99
/eaKey Features
Color
Gray
Overall Depth
22 1/2 in
Overall Height
35 in
Length
96 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
g940P-GRY8
Zoro #
G3502521
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
22 1/2 in
Overall Height
35 in
Length
96 in
Board Dimensions
2 in x 4 in
Back Depth
95 in
Back Height
35 in
Seat Height
17 3/4 in
Frame Diameter
2 3/8 in
Seat Depth
11 1/2 in
Overall Length
96 in
Board Width
4 in
Description
Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Portable, Overall Depth 22 1/2 in, Overall Height 35 in, Overall Length 96 in, Seat Color Gray, Seat Structural Material Recycled Plastic, Weight Capacity 1,200 lb, Frame Color Silver, Surface Texture Plank, Assembly Unassembled, Back Height 35 in, Board Width 4 in, Frame Finish Powder Coated, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.