This item is Discontinued.

Ultrasite Outdoor Bench, 96 in. L, Green, Recycled PB 8GREBFCON

Outdoor Bench, 96 in. L, Green, Recycled (Discontinued)

  • Mfr # PB 8GREBFCON
  • Zoro # G3502366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB 8GREBFCON
Zoro #
G3502366
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
23 3/8 in
Overall Height
35 in
Length
96 in
Board Dimensions
2 in x 4 in
Overall Length
72 in
Back Height
35 in
Seat Height
17 1/8 in
Board Width
4 in

Details

Color
Green
Assembly
Unassembled
Frame Material
Steel
Frame Color
Black
Item
Outdoor Bench
Includes
Back
Load Rating (Lb.)
1,200 lb
Surface Material
Recycled Plastic
Mounting
Surface
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Shape
Straight
Weight Capacity
1,200 lb
Edge Style
Square
Number of Supports
3
Back Structural Material
Recycled Plastic
Back Color
Green
Mounting Hardware Included
5/16 in Hex Nut, 5/16 in Washer, 5/16 x 4 1/2 in Carriage Bolt
Support Style
Leg
Includes Back
Yes
Seat Structural Material
Vandal Resistant Resinwood
Seat Color
Green
Includes Mounting Hardware
No
Surface Texture
Plank

Description

Outdoor Bench, Frame Material Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 23 3/8 in, Overall Height 35 in, Overall Length 72 in, Seat Color Green, Seat Structural Material Vandal Resistant Resinwood, Weight Capacity 1,200 lb, Frame Color Black, Surface Texture Plank, Assembly Unassembled, Back Height 35 in, Board Width 4 in, Edge Style Square, Frame Finish Powder Coated, Includes Mounting Hardware No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.