Patio Table, 18 in Dia, Blue
Mfr # PB ADTRASTBLU
Zoro # G310881051
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Overall Diameter
18 in
Resistance Properties
UV Resistant
Tabletop Structural Material
Resinwood
Frame Finish
Vandal Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB ADTRASTBLU
Zoro #
G310881051
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
18 in
Overall Height
18 in
Details
Item
Patio Table
Shape
Round
Resistance Properties
UV Resistant
Tabletop Structural Material
Resinwood
Frame Finish
Vandal Resistant
Product Type
Patio Table
Tabletop Color
Blue
Includes Umbrella Hole
No
Frame Material
Resinwood
Frame Color
Blue
Description
Patio Table, Frame Color Blue, Frame Material Resinwood, Includes Umbrella Hole No, Overall Diameter 18 in, Overall Height 18 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Blue, Tabletop Structural Material Resinwood, Frame Finish Vandal Resistant, Resistance Properties UV Resistant, Shape Round, Umbrella Hole Diameter Not Applicable, Product Type Patio Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.