Patio Table, 18 in Dia, Green
Mfr # PB ADTRASTGRE
Zoro # G210881014
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Tabletop Structural Material
Resinwood
Tabletop Color
Green
Overall Height
18 in
Frame Finish
Vandal Resistant
Product Type
Patio Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB ADTRASTGRE
Zoro #
G210881014
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Diameter
18 in
Details
Item
Patio Table
Tabletop Structural Material
Resinwood
Tabletop Color
Green
Frame Finish
Vandal Resistant
Product Type
Patio Table
Shape
Round
Frame Material
Resinwood
Resistance Properties
UV Resistant
Frame Color
Green
Includes Umbrella Hole
No
Description
Patio Table, Frame Color Green, Frame Material Resinwood, Includes Umbrella Hole No, Overall Diameter 18 in, Overall Height 18 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Green, Tabletop Structural Material Resinwood, Frame Finish Vandal Resistant, Resistance Properties UV Resistant, Shape Round, Umbrella Hole Diameter Not Applicable, Product Type Patio Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.