Shop ULTRASITE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Patio Table, 36 in L, Black
- Mfr # 361L-RDV-BLACK
- Zoro # G0048793
product price:Â
$
610.99
/ea
Key Features
Shape
Square
Tabletop Structural Material
Stainless Steel
Tabletop Texture
Diamond Mesh
Tabletop Color
Green
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361L-RDV-BLACK
- Zoro #
- G0048793
- UPC #
- -
- Country of Origin
- United States
- Shape
- Square
- Tabletop Structural Material
- Stainless Steel
- Tabletop Texture
- Diamond Mesh
- Tabletop Color
- Green
- Frame Color
- Black
- Item
- Patio Table
- Tabletop Coating/Finish
- Powder Coated
- Tabletop Construction
- Perforated
- Frame Finish
- Powder Coated
- Assembly
- Unassembled
- Features
- Portable Only
- Frame Material
- Steel
- Resistance Properties
- UV Resistant
- Includes Umbrella Hole
- Yes
- Product Type
- Patio Table
- Includes Assembly Tools
- Yes
Dimensions
- Overall Length
- 36 in
- Overall Width
- 36 in
- Overall Height
- 42 in
- Umbrella Hole Diameter
- 1 9/16 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- Portable Only
Description
Patio Table, Frame Color Black, Frame Material Steel, Includes Umbrella Hole Yes, Overall Diameter Not Applicable, Overall Height 42 in, Overall Length 36 in, Overall Width 36 in, Tabletop Color Green, Tabletop Structural Material Stainless Steel, Frame Finish Powder Coated, Resistance Properties UV Resistant, Shape Square, Umbrella Hole Diameter 1 9/16 in, Tabletop Construction Perforated, Tabletop Texture Diamond Mesh, Assembly Unassembled, Features Portable Only, Product Type Patio Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.