Zoro Homepage

Picnic Table, 72" W x30" D, Blue

  • Mfr # 238U-V6-Blue

  • Zoro # G3502059


product price: $626.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Overall Width
30 in
Overall Depth
30"
Height
30 in
Features
Expanded Metal Tabletop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238U-V6-Blue
Zoro #
G3502059
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
30"
Height
30 in
Depth
30 in
Width
72 in
Overall Height
29 in
Overall Length
72 in
Length
72"

Description

Outdoor Table, Frame Color Black, Frame Material Steel, Includes Umbrella Hole No, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 72 in, Overall Width 30 in, Tabletop Color Blue, Tabletop Structural Material Expanded Metal, Frame Finish Powder Coated, Resistance Properties UV Resistant, Shape Rectangle, Umbrella Hole Diameter Not Applicable, Tabletop Construction Expanded, Tabletop Texture Diamond Mesh, Assembly Unassembled, Features Expanded Metal Tabletop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.