Zoro Homepage

Picnic Table, 72" W x30" D, Green

  • Mfr # 238U-P6-Green

  • Zoro # G3502007


product price: $745.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Overall Width
30 in
Overall Depth
30"
Color
Green
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238U-P6-Green
Zoro #
G3502007
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
30"
Height
30 in
Width
72 in
Depth
30 in
Overall Height
29 in
Overall Length
72 in
Length
72"

Details

Item
Outdoor Table
Shape
Rectangle
Color
Green
Construction
Steel
Features
Perforated Metal Tabletop
Assembly
Unassembled
Type
Perforated
Weight Capacity
200 lb
Frame Finish
Powder Coated
Frame Color
Black
Frame Material
Steel
Assembled/Unassembled
Unassembled
Product Type
Outdoor Table
Tabletop Structural Material
Steel
Includes Umbrella Hole
No
Tabletop Texture
Dot
Tabletop Construction
Perforated
Resistance Properties
UV Resistant
Tabletop Color
Green

Description

Outdoor Table, Frame Color Black, Frame Material Steel, Includes Umbrella Hole No, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 72 in, Overall Width 30 in, Tabletop Color Green, Tabletop Structural Material Steel, Frame Finish Powder Coated, Resistance Properties UV Resistant, Shape Rectangle, Umbrella Hole Diameter Not Applicable, Tabletop Construction Perforated, Tabletop Texture Dot, Assembly Unassembled, Features Perforated Metal Tabletop, Product Type Outdoor Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.