Zoro Homepage

Picnic Table, 96" W x30" D, Green

  • Mfr # 238U-P8-Green

  • Zoro # G3501989


product price: $866.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Overall Width
30 in
Overall Depth
30"
Height
30 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238U-P8-Green
Zoro #
G3501989
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
30"
Height
30 in
Width
96 in
Depth
30 in
Overall Height
29 in
Overall Length
96 in
Length
96"

Details

Item
Outdoor Table
Shape
Rectangle
Color
Green
Weight Capacity
300 lb
Features
Perforated Metal Tabletop
Type
Perforated
Assembly
Unassembled
Construction
Steel
Frame Finish
Powder Coated
Frame Material
Steel
Frame Color
Black
Assembled/Unassembled
Unassembled
Tabletop Texture
Dot
Tabletop Construction
Perforated
Product Type
Outdoor Table
Includes Umbrella Hole
No
Tabletop Color
Green
Tabletop Structural Material
Steel
Resistance Properties
UV Resistant

Description

Outdoor Table, Frame Color Black, Frame Material Steel, Includes Umbrella Hole No, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 96 in, Overall Width 30 in, Tabletop Color Green, Tabletop Structural Material Steel, Frame Finish Powder Coated, Resistance Properties UV Resistant, Shape Rectangle, Umbrella Hole Diameter Not Applicable, Tabletop Construction Perforated, Tabletop Texture Dot, Assembly Unassembled, Features Perforated Metal Tabletop, Product Type Outdoor Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.