This item is Discontinued.

Ultrasite Rectangle Picnic Table, Green, Vandal Resistnt Resinwood, 96 in L x 31-5/8 in H x 69-3/8 in H, Plank PB 8GREGFPIC

Rectangle Picnic Table, Green, Vandal Resistnt Resinwood, 96 in L x 31-5/8 in H x 69-3/8 in H, Plank (Discontinued)

  • Mfr # PB 8GREGFPIC
  • Zoro # G3501821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB 8GREGFPIC
Zoro #
G3501821
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Overall Width
69 3/8 in
Overall Height
31 5/8 in
Bench Height
17 3/8 in
Top Thickness
2 in
Overall Depth
68 in
Frame Diameter
1 5/8 in
Tabletop Length
96 in
Bench Length
96 in
Tabletop Thickness
2 in
Tabletop Width
28 3/4 in
Bench Depth
9 1/2 in
Length
96"

Details

Shape
Rectangle
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Tabletop Color
Green
Frame Color
Silver
Bench Color
Green
Item
Picnic Table
Assembly
Unassembled
Tabletop Material
Recycled Plastic
Weight Capacity
800 lb
Leg Type
Portable
Frame Finish
Galvanized
Frame Material
Steel
Entry
Walk Through
Color
Green
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Product Type
Picnic Table
Support Style
Leg
Includes Umbrella Hole
No
Number of Benches
2
Includes Assembly Tools
No
Includes Mounting Hardware
No
Bench Coating/Finish
Uncoated
User Entry
Walk Through

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Green, Bench Depth 9 1/2 in, Bench Height 17 3/8 in, Bench Length 96 in, Bench Structural Material Resinwood, Frame Color Silver, Frame Diameter 1 5/8 in, Frame Finish Galvanized, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 31 5/8 in, Overall Length 96 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.