Zoro Homepage

Powder Coated Steel Fire Ring

  • Mfr # 600

  • Zoro # G3505367


product price: $366.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Powder Coated Steel
Overall Height
30 in
Overall Depth
30 in
Cooking Surface Dimensions
300 x 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600
Zoro #
G3505367
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Depth
30 in
Cooking Surface Dimensions
300 x 300
Overall Length
32 in
Overall Diameter
32 in

Details

Item
Fire Ring
Color
Black
Material
Powder Coated Steel
Burners
1
Includes
Cooking Grate, Staple Anchor
Number of Burners
1
Heat Source
Charcoal
Mount Type
Inground

Description

Fire Ring, Heat Source Charcoal, Overall Height 30 in, Overall Diameter 32 in, Overall Depth 30 in, Overall Length 32 in, Number of Burners 1, Material Powder Coated Steel, Mount Type Inground, Color Black, Includes Cooking Grate, Staple Anchor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.