Shop ULTRASITE
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle Kids Picnic Table, Cedar, Vandal Resistant Resinwood, 72 in L, 24-1/2 in H Overall Plank
- Mfr # PB 6CEDYOUPIC
- Zoro # G310988569
product price:Â
$
1,161.99
/ea
Key Features
Shape
Rectangle
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB 6CEDYOUPIC
- Zoro #
- G310988569
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Tabletop Structural Material
- Vandal Resistant Resinwood
- Bench Structural Material
- Resinwood
- Tabletop Texture
- Plank
- Tabletop Color
- Cedar
- Frame Color
- Black
- Bench Color
- Cedar
- Item
- Kids Picnic Table
- Assembly
- Unassembled
- Frame Material
- Recycled Plastic
- Includes Umbrella Hole
- No
- Bench Coating/Finish
- Uncoated
- Support Style
- Leg
- Number of Benches
- 2
- User Entry
- Walk Through
- Includes Mounting Hardware
- No
- Includes Assembly Tools
- No
- Product Type
- Youth Picnic Table
Dimensions
- Overall Length
- 72 in
- Overall Width
- 45 in
- Overall Height
- 24-1/2 in
- Bench Height
- 14 in
- Tabletop Width
- 22 in
- Bench Length
- 72 in
- Bench Depth
- 10 in
- Tabletop Length
- 72 in
- Wire Rope Length
- 72 in
- Length
- 72 in
Description
Youth Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Cedar, Bench Depth 10 in, Bench Height 14 in, Bench Length 72 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter Not Applicable, Frame Material Recycled Plastic, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 24 1/2 in, Overall Length 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.