This item is Discontinued.

Ultrasite Rectangle Picnic Table, Brown, Vandal Resistant Resinwood, 72 in L, 31 5/8 in H Overall Plank PB 6BROGFPIC

Rectangle Picnic Table, Brown, Vandal Resistant Resinwood, 72 in L, 31 5/8 in H Overall Plank (Discontinued)

  • Mfr # PB 6BROGFPIC
  • Zoro # G3501858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB 6BROGFPIC
Zoro #
G3501858
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
69 3/8 in
Overall Height
31 5/8 in
Bench Height
17 3/8 in
Top Thickness
2 in
Overall Depth
68 in
Bench Length
72 in
Bench Depth
9 1/2 in
Tabletop Length
72 in
Tabletop Thickness
2 in
Tabletop Width
28 3/4 in
Frame Diameter
1 5/8 in
Length
72"

Details

Shape
Rectangle
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Tabletop Color
Brown
Frame Color
Silver
Bench Color
Brown
Item
Picnic Table
Frame Material
Steel
Assembly
Unassembled
Frame Finish
Galvanized
Leg Type
Portable
Color
Brown
Weight Capacity
600 lb
Entry
Walk Through
Tabletop Material
Recycled Plastic
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Product Type
Picnic Table
Support Style
Leg
Includes Umbrella Hole
No
Number of Benches
2
User Entry
Walk Through
Bench Coating/Finish
Uncoated
Includes Assembly Tools
No
Includes Mounting Hardware
No

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Brown, Bench Depth 9 1/2 in, Bench Height 17 3/8 in, Bench Length 72 in, Bench Structural Material Resinwood, Frame Color Silver, Frame Diameter 1 5/8 in, Frame Finish Galvanized, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 31 5/8 in, Overall Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.