Rectangle Picnic Table, Cedar, Vandal Resistant Resinwood, 96 in L, 31-5/8 in H Overall Plank

  • Mfr # PB 8CEDGFPIC

  • Zoro # G3501867


product price:  $1,349.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Tabletop Color
Cedar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB 8CEDGFPIC
Zoro #
G3501867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Overall Width
69-3/8 in
Overall Height
31-5/8 in
Overall Depth
68 in
Top Thickness
2 in
Bench Height
17 3/8 in
Frame Diameter
1-5/8 in
Tabletop Width
28-3/4 in
Bench Depth
9-1/2 in
Tabletop Length
96 in
Tabletop Thickness
2 in
Bench Length
96 in

Details

Shape
Rectangle
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Tabletop Color
Cedar
Frame Color
Silver
Bench Color
Cedar
Item
Picnic Table
Weight Capacity
800 lb
Entry
Walk Through
Assembly
Unassembled
Frame Finish
Galvanized
Frame Material
Steel
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Support Style
Leg
Includes Mounting Hardware
No
Includes Umbrella Hole
No
Number of Benches
2
User Entry
Walk Through

Description

Picnic Table, Assembly Unassembled, Bench Color Cedar, Bench Depth 9 1/2 in, Bench Height 17 3/8 in, Bench Length 96 in, Bench Structural Material Resinwood, Frame Color Silver, Frame Diameter 1 5/8 in, Frame Finish Galvanized, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 31 5/8 in, Overall Length 96 in, Overall Width 69 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products