Rectangle Picnic Table, Cedar, Vandal Resistant Resinwood, Black Frame, 72 in L, Plank

  • Mfr # PB 6CEDPARKP

  • Zoro # G3365470


product price: $1,149.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB 6CEDPARKP
Zoro #
G3365470
UPC #
845720011659
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
57-7/8 in
Overall Height
29-3/4 in
Overall Depth
56 in
Bench Height
17-1/2 in
Frame Diameter
1-5/8 in
Bench Length
72 in
Bench Depth
9-1/4 in
Tabletop Width
27-3/4 in
Tabletop Length
72 in

Details

Shape
Rectangle
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Tabletop Color
Cedar
Frame Color
Black
Bench Color
Cedar
Item
Picnic Table
Frame Material
Steel
Entry
Walk Through
Frame Finish
Powder Coated
Assembly
Unassembled
Number of Benches
2
Bench Coating/Finish
Uncoated
Support Style
Leg
User Entry
Walk Through
Includes Umbrella Hole
No
Includes Mounting Hardware
No

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Cedar, Bench Depth 9 1/4 in, Bench Height 17 1/2 in, Bench Length 72 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter 1 5/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 29 3/4 in, Overall Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products